Zoro Homepage

5 Watt, A19 LED, Tunable White, Clear, Starfish IOT, 120 Volt, 450 Lumens

  • Mfr # S11250

  • Zoro # G614810641


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11250
Zoro #
G614810641
UPC #
45923112508
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
Warm to Cool White
Dimmable
Yes
Lumens
450L
Rated Life
15000
Light Technology
LED
Bulb Finish
Clear
Light Color
Warm to Cool White
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
280 Degrees
Bulb Designation
A19
For Enclosed Fixtures
Yes
Color Rendering Index
80
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Wattage Equivalency
40W
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Application
Lighting
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

Satco's S11250 LED 5-watt A19 clear tunable white filament bulb combines a vintage look and modern technology. Endless variations of warm to cool whites, which range between 2700K and 5000K, adds intrigue to your home. The lamp has an E26 medium base, is both enclosed fixture rated and damp location rated, and dimmable with the STARFISH app.


  • •A19 LED lamp with STARFISH Wi-Fi technology
  • •Tunable white technology with thousands of settings from 2700K to 5000K, controlled with the STARFISH app
  • •Dimmable with the STARFISH app
  • •5W LED replaces 40W medium based bulb
  • •Damp location and enclosed fixture rated
  • •Voice assistant compatible: Siri Shortcuts; Alexa; Hey Google; SmartThings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.