
5 Watt B11, Dusk to Dawn LED, 5000K, Candelabra Base, 120 Volt, 90 CRI, With Photocell
Mfr # S11478
Zoro # G310018952
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Voltage
120
Watts
5
Bulb Base Type
Candelabra
Bulb Shape
B11
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11478
Zoro #
G310018952
UPC #
45923114786
Country of Origin
China
Dimensions
Length
4.02 in
Details
Voltage
120
Watts
5
Bulb Base Type
Candelabra
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Light Color
Natural Light
Color Rendering Index
90+
Bulb Beam Angle
280 Degrees
Wattage Equivalency
60W
Standards
FCC / RoHS / cULus
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Bulb Finish
White
Photocell
Yes
Operating Frequency
60Hz
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp
Description
The Satco Nuvo S11478 LED lamp has an ace up it's sleeve, it features a dusk-to-dawn capability! No need to worry about timers, or if you forgot to turn the lights off, at sun up they turn on and at sundown, they turn off, simple as that. This particular candelabra-based bulb with a clear design, allows for maximum light output, perfect for entryways, outdoor applications, to name a few. It can be safely used in areas of high moisture, such as bathrooms, and covered exterior spaces, like porches or patios. Designed with a direct output of 5000K in a natural white, these bulbs provide a revitalizing, everyday lighting solution for just about any application.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.