Zoro Homepage

5-Watt BT15 LED - Clear - Medium Base - 2700K - 450 Lumens - 120 Volts, 2PK

  • Mfr # S21854

  • Zoro # G809012416


product price: $10.99
/pk 2, $5.50/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
BT15
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21854
Zoro #
G809012416
UPC #
045923218545
Country of Origin
China

Dimensions

Length
4.06 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
BT15
Color Temperature
Warm White
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
90+
Wattage Equivalency
40W (Incandescent)
Bulb Designation
BT15
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Bulb Primary Application
Indoor and Outdoor Lighting
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Beam Angle
300 degrees
Light Color
Warm White
Bulb Finish
Clear
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts

Description

8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.