Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Watt G9 LED Clear 2700K T4 Shape 120 Volt

  • Mfr # S11238

  • Zoro # G512109991


product price: $8.79
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11238
Zoro #
G512109991
UPC #
45923112386
Country of Origin
China

Dimensions

Length
2.13 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic
Color Temperature
Warm White
Dimmable
Yes
Lumens
500L
Rated Life
25000
Light Technology
LED
Color Rendering Index
80
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Standards
cULus - Listed, FCC, Damp, RoHS, IP20
Light Color
Warm White
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Bulb Primary Application
Lighting
Bulb Finish
Clear
For Use With
Indoor Lighting
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
104 degrees fahrenheit
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp Rated

Description

Transform your surroundings with SATCO NUVOs S11238 5-watt, T4, G9-base, Halogen replacement lamp, engineered for optimal energy efficiency and affordability. With a CCT of 2700K and emitting a 300-degree omni-directional light, this lamp is ideal for accentuating various settings. Find the perfect lighting solution for chandeliers, display lighting, landscapes, displays and more with the brilliantly focused light of this lamp, tailored to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.