Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Watt G9 LED Clear 5000K T4 Shape 120 Volt

  • Mfr # S11239

  • Zoro # G412109992


product price: $8.79
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11239
Zoro #
G412109992
UPC #
45923112393
Country of Origin
China

Dimensions

Length
2.13 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic
Color Temperature
Natural Light
Dimmable
Yes
Lumens
550L
Rated Life
25000
Light Technology
LED
Bulb Primary Application
Lighting
Color Rendering Index
80
Bulb Finish
Clear
Light Color
Natural Light
Standards
cULus - Listed, FCC, Damp, RoHS, IP20
Bulb Beam Angle
300 Degrees
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Indoor/Outdoor Usage
Indoor
For Use With
Indoor Lighting
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Damp Rated

Description

Transform your surroundings with SATCO NUVOs S11239 5-watt, T4, G9-base, Halogen replacement lamp, engineered for optimal energy efficiency and affordability. With a CCT of 5000K and emitting a 300-degree omni-directional light, this lamp is ideal for accentuating various settings. Find the perfect lighting solution for chandeliers, display lighting, landscapes, displays and more with the brilliantly focused light of this lamp, tailored to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.