
5 Watt JCD LED Lamp, Frost, 4000K, G9 Base, 120 Volt
Mfr # S11237
Zoro # G408209286
product price: $8.79
/eaKey Features
Voltage
120
Watts
5
Bulb Base Type
G9 Double Loop
Bulb Shape
Round
Dimmable
Yes-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11237
Zoro #
G408209286
UPC #
45923112379
Country of Origin
China
Dimensions
Length
2.13
Details
Item
Mini and Pin-Based LED
Voltage
120
Watts
5
Bulb Base Type
G9 Double Loop
Bulb Shape
Round
Color Temperature
4000K
Dimmable
Yes-Dimmable
Lumens
500
Rated Life
25000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Light Color
Cool White
For Enclosed Fixtures
Yes
Bulb Finish
Frost
Bulb Beam Angle
300
Color Rendering Index
80+
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Description
Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.