Zoro Homepage

5 Watt Mini LED, Bayonet Double Contact Base, 5000K, Clear Finish, 120V

  • Mfr # S12137

  • Zoro # G112489615


product price: $8.39
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12137
Zoro #
G112489615
UPC #
45923121371
Country of Origin
China

Dimensions

Length
2.24 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
5000K
Dimmable
Dimmable
Lumens
550L
Rated Life
25000 hrs
Light Technology
LED
Light Color
Natural Light
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Wattage Equivalency
40 watts
Color Rendering Index
80+
Standards
cETLus
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
Maximum Operating Temperature
104 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S12137 5-watt, BA15d double contact base, Halogen replacement bulb offers bright illumination while consuming minimal power. Designed for socket configurations commonly found in elevators, landscape lighting, and specialty lighting, this bulb incorporates LED technology for longer lifespan and reduced maintenance costs. With its 5000K CCT, 300-degree omni-directional light distribution and dimming capabilities, this lamp will easily match your aesthetic preferences and lighting requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.