5 Watt T5 LED 9 Inch 35K/4K/5K/65K G5 Base Type A Omni 120-277 Volt
- Mfr # S16512
- Zoro # G423653835
product price:Â
$
10.95
/ea
Sold in multiples of 25 for
$273.75
Key Features
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Location Rating
Damp
Watts
5W
Operating Temperature
-20C (-4F) to +45C (+113F)
Finish
Frost
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S16512
- Zoro #
- G423653835
- UPC #
- 45923165122
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.62 in
- Length
- 8.91 in
Details
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Location Rating
- Damp
- Watts
- 5W
- Operating Temperature
- -20C (-4F) to +45C (+113F)
- Finish
- Frost
- Lumens
- 450L
- Hours Rated
- 36,000 hrs
- Lamp Base
- Miniature Bi Pin
- Item
- LED T5 lamp
- Ansi Base
- G5
- Incandescent Equivalent
- 6W
- CCT
- 3500K/4000K/5000K/6500K
- Efficacy (LPW)
- 90.00 LPW
- Color Temperature
- 3500 K, 4000 K, 5000 K, 6500 K
- CRI
- 83+
- Material
- Polycarbonate
- Lamp Shape
- T5
- Application
- Lighting
- Color
- White
- Lamp Count
- 1
- Beam Spread
- 180
Description
Upgrade your linear lighting with adaptable S16512 LED T5 lamps engineered for convenience, durability, and flexibility. Designed for easy retrofit applications, these ballast-compatible Type A lamps eliminate the need for rewiring existing ballasts. This 9" lamp with a G5 miniature bi-pin base, features four selectable CCT options to suit a variety of environments. Constructed with durable PET-coated glass, these lamps deliver reliable performance, making them an ideal solution for undercabinet, vanity, and task lighting applications replacing F6T5 fluorescent lamps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.