Zoro Homepage

5 Watt T6 LED, Clear Finish, E11 Base, 3000K, 120V

  • Mfr # S12334

  • Zoro # G012489647


product price: $9.95
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Mini Candelabra (E11)
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12334
Zoro #
G012489647
UPC #
45923123344
Country of Origin
China

Dimensions

Length
2.28 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Mini Candelabra (E11)
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
3000K
Dimmable
Dimmable
Lumens
550L
Rated Life
25000 hrs
Light Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Bulb Beam Angle
300 Degrees
Bulb Finish
Clear
Wattage Equivalency
40 watts
Standards
cULus
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Light Color
Soft White
Color Rendering Index
80+
Incandescent Wattage Equivalency
40W
Maximum Operating Temperature
104 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

Brighten up your space with SATCO|NUVOs S12334 5-watt, E11 mini can, Halogen replacement bulb. Designed to be efficient, durable, and budget-friendly, this bulb is ideal for a range of indoor and outdoor applications, such as chandeliers, track lighting, landscapes, pendants, and more. The lamp offers adaptable lighting, tailored to your preferences with its 3000K CCT, 300-degree omni-directional light distribution and dimming capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.