Zoro Homepage

5 Watt T6 LED, Frost Finish, DC Base, 5000K, 120V

  • Mfr # S12353

  • Zoro # G412489612


product price: $9.95
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12353
Zoro #
G412489612
UPC #
045923123535
Country of Origin
China

Dimensions

Length
2.24 in
Bulb Dia.
0.75 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
5000K
Dimmable
Dimmable
Lumens
500L
Rated Life
25000 hrs
Light Technology
LED
Bulb Beam Angle
300 Degrees
Bulb Finish
Frost
Light Color
Natural Light
Wattage Equivalency
40 watts
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Standards
cETLus
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S12353 5-watt, BA15d double contact base, Halogen replacement bulb offers bright illumination while consuming minimal power. Designed for socket configurations commonly found in elevators, landscape lighting, and specialty lighting, this bulb incorporates LED technology for longer lifespan and reduced maintenance costs. With its 5000K CCT, 300-degree omni-directional light distribution and dimming capabilities, this lamp will easily match your aesthetic preferences and lighting requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.