Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Watt T9 LED Medium Base Clear 2700K CCT 120 Volt

  • Mfr # S12528

  • Zoro # G515839178


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12528
Zoro #
G515839178
UPC #
45923125287
Country of Origin
China

Dimensions

Length
7.2 in
Bulb Dia.
1.18 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Warm White; 2700K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Color Rendering Index
90+
Bulb Finish
Clear
Incandescent Wattage Equivalency
40W
Operating Temperature
-20C (-4F) to +45C (+113F)
ANSI Base
E26
Location Rating
Wet
For Use With
Lighting
Color
Clear
Application
Lighting
Material
Glass

Description

Satco's S12528 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.


  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 7.02 Inches, MOD: 1.18 Inches
  • T9 Bulb Shape
  • Clear Glass
  • 500 Lumens
  • FCC and RoHS Compliant
  • 3-Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.