
5 Watt T9 LED Medium Base Clear 4000K CCT 120 Volt
Mfr # S12530
Zoro # G215839119
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12530
Zoro #
G215839119
UPC #
045923125300
Country of Origin
China
Dimensions
Length
7.2 in
Bulb Dia.
1.18 in
Details
Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Cool White; 4000K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Bulb Beam Angle
300°
Color Rendering Index
90+
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Incandescent Wattage Equivalency
40W
Operating Temperature
-20C (-4F) to +45C (+113F)
Material
Glass
For Use With
Lighting
Application
Lighting
Color
Clear
Location Rating
Wet
ANSI Base
E26
Description
Satco's S12530 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
- Cool white light
- Wet rated for indoor and outdoor use
- Enclosed Rated Lamp
- MOL: 7.02 Inches, MOD: 1.18 Inches
- T9 Bulb Shape
- Clear Glass
- 500 Lumens
- FCC and RoHS Compliant
- 3-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.