
5 Watt T9 LED Medium Base Clear 5000K CCT 120 Volt
Mfr # S12531
Zoro # G515839130
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
T9
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12531
Zoro #
G515839130
UPC #
045923125317
Country of Origin
China
Dimensions
Length
7.2 in
Bulb Dia.
1.18 in
Details
Voltage
120V
Watts
5W
Bulb Base Type
Medium
Bulb Shape
T9
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Color Rendering Index
90+
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
300°
Bulb Finish
Clear
Incandescent Wattage Equivalency
40W
Operating Temperature
-20C (-4F) to +45C (+113F)
Location Rating
Wet
Application
Lighting
For Use With
Lighting
ANSI Base
E26
Color
Clear
Material
Glass
Description
Satco's S12531 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.
- Natural light
- Wet rated for indoor and outdoor use
- Enclosed Rated Lamp
- MOL: 7.02 Inches, MOD: 1.18 Inches
- T9 Bulb Shape
- Clear Glass
- 500 Lumens
- FCC and RoHS Compliant
- 3-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.