Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish

  • Mfr # S1983

  • Zoro # G0959203


product price: $8.89
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Standards
Damp Rating
Bulb Amps
4.167A
Lumens
8500L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1983
Zoro #
G0959203
UPC #
045923019838
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5 in
Length
3.75 in

Details

Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Item
Bulb,Halogen,500W,T4,Bayonet Double Cont
Standards
Damp Rating
Bulb Amps
4.167A
Lumens
8500L
Bulb Finish
Clear
Voltage
120V
Material
Glass / Metal
Average Bulb Life
2000
Application
Lighting
Dimmable
Yes
Bulb Color Temp.
2900K
Beam Angle - Vehicle Lighting
360
CRI
100
Filament Type
CC-8
Location Rating
Damp

Description

Bulb,Halogen,500W,T4,Bayonet Double Cont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.