Zoro Homepage

500W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish

  • Mfr # S1984

  • Zoro # G0959167


product price: $8.99
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Light Appearance
Warm White
Watts
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1984
Zoro #
G0959167
UPC #
045923019845
Country of Origin
China

Dimensions

Diameter
1/2 in
Length
3.75 in
Light Bulb Dia.
0.5 in
Max. Overall Bulb Length
3-3/4 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bayonet Double Contact
Light Appearance
Warm White
Watts
500 W
Item
Bulb,Halogen,500W,T4,Bayonet Double Cont
Features
Lensed Lamp
Average Bulb Life
2000
Bulb Finish
Frost
Standards
Damp Rating
Bulb Amps
4.167A
Application
Lighting
Lumens
7650L
Material
Glass / Metal
Voltage
120V
Finish
Frost
Beam Angle - Vehicle Lighting
360
Color Temperature
2900K
Dimmable
Yes
Bulb Color Temp.
2900K
Bulb Beam Angle
360 Degrees
CRI
100
Location Rating
Damp
Lamp Filament
CC-8

Description

Bulb,Halogen,500W,T4,Bayonet Double Cont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.