
50W - 1600K - Turtle Friendly 585Nm Amber Corncob
Mfr # S13139
Zoro # G622807671
product price: $101.95
/ea
Free Shipping & Returns
Key Features
Lamp Shape
Corncob
Color Temperature
Amber
Location Rating
Damp
CRI
13
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13139
Zoro #
G622807671
UPC #
045923131394
Country of Origin
Thailand
Dimensions
Outside Dia.
3.35 in
Max. Overall Bulb Length
10.5 in
Details
Lamp Shape
Corncob
Color Temperature
Amber
Location Rating
Damp
CRI
13
Dimmable
Non-Dimmable
Rated Life
50000
Lumens
3750L
Operating Temperature
-40C (-40F) to +60C (+140F)
Bulb Base Type
EX39
For Use With
Lighting
Surge Protection
Built-in surge protection - 4KV
Standards
cULus - Certified, cULus - Listed, FCC, Damp, RoHS, IP64
Application
Lighting
Watts
50 W
Material
Plastic / Aluminum
Lamp Base
Mogul Extended
Voltage
120V-277V
Bulb Finish
Dark Gray
Color
Gray
CCT
1600K
Bulb Beam Angle
300
Lamp Count
1
Description
SATCO NUVO's S13139 Hi-Pro Amber Lamp delivers powerful, wildlife-safe illumination for coastal and environmentally sensitive locations. Emitting a dedicated 585nm wavelength and a warm 1600K amber glow, this 50-watt lamp delivers 3750 lumens with a rich amber glow while minimizing blue light that can affect sea turtles and other nocturnal wildlife. Ideal for marinas, docks, and piers, it features a robust corncob-style design with an EX39 base for broad application use. Built to last, it is IP64 and IK06 rated, damp-location rated, and approved for enclosed fixtures, offering 50,000 hours of dependable, eco-conscious performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.