Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish

  • Mfr # S3427

  • Zoro # G0959666


product price: $8.15
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bi Pin GY6.35
Light Appearance
Warm White
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3427
Zoro #
G0959666
UPC #
045923034275
Country of Origin
China

Dimensions

Diameter
1/2 in
Light Bulb Dia.
0.5 in
Length
1.97 in
Max. Overall Bulb Length
1.97 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Bi Pin GY6.35
Light Appearance
Warm White
Watts
50 W
Item
Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base
Material
Glass / Metal
Standards
Damp Rating
Application
Lighting
Bulb Finish
Clear
Lumens
750L
Voltage
120V
Average Bulb Life
2000
Features
Lensed Lamp
Bulb Amps
0.417A
Bulb Beam Angle
360 Degrees
Dimmable
Yes
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Color Temperature
2900K
Finish
Clear
Location Rating
Damp
Lamp Filament
CC-2V
CRI
100

Description

Bulb,Halogen,50W,T4,Bi Pin GY6.35 Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.