Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/10/20W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - E26 100-277V

  • Mfr # S28928

  • Zoro # G104094896


product price: $63.99
/ea

Key Features

Voltage
100-277
Bulb Base Type
Medium
Bulb Beam Angle
180°
Bulb Shape
Type B
Watts
5W/10W/20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28928
Zoro #
G104094896
UPC #
45923289286
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.43 in.

Details

Voltage
100-277
Bulb Base Type
Medium
Bulb Beam Angle
180°
Bulb Shape
Type B
Watts
5W/10W/20W
Bulb Finish
White
Standards
cULus Classified - cULus Listed
Bulb Technology
LED
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Lumens
850L/1500L/3000L
Indoor/Outdoor Usage
Outdoor
Bulb Type
Corncob
Material
Plastic and Aluminum
For Use With
Outdoor Lighting
Weight
1.00
Dimmable
Non-Dimmable
Average Light Bulb Life
50000 hrs
Color Temperature
3000K/4000K/5000K
Bulb Housing
Aluminum / Plastic

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.