Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V

  • Mfr # S23166

  • Zoro # G607676551


product price: $100.95
/ea
Free Shipping & Returns

Key Features

Bulb Shape
Corncob
Watts
54W
Voltage
277-480V
Max. Overall Bulb Length
9.53 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23166
Zoro #
G607676551
UPC #
45923231667
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9.53 inches

Details

Bulb Shape
Corncob
Watts
54W
Voltage
277-480V

Description

Satco's S23166 54watt LED lamp is the lamp of choice for largescale applications Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output This CCT selectable lamp delivers 50,000 hours of clean, energysaving light

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.