Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro

  • Mfr # S49674

  • Zoro # G404094886


product price: $53.95
/ea

Key Features

Voltage
100-287
Bulb Base Type
Extended Mogul
Bulb Beam Angle
300°
Bulb Shape
Type B
Watts
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49674
Zoro #
G404094886
UPC #
45923496745
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.78 in.

Details

Voltage
100-287
Bulb Base Type
Extended Mogul
Bulb Beam Angle
300°
Bulb Shape
Type B
Watts
54
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +65C (+149F)
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Technology
LED
Bulb Type
Corncob
Standards
cULus Classified - cULus Listed
Bulb Finish
White
Lumens
7398L
For Use With
Indoor and Outdoor Lighting
Material
Aluminum and Polycarbonate
Weight
1.90
Color Temperature
4000K
Bulb Housing
Aluminum / Polycarbonate (PC)
Average Light Bulb Life
35000 hrs

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.