Zoro Homepage

54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro

  • Mfr # S49394

  • Zoro # G004094897


product price: $65.39
/ea

Key Features

Voltage
100-288
Bulb Base Type
Extended Mogul
Bulb Shape
Type B
Watts
54
Standards
cULus Classified - cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49394
Zoro #
G004094897
UPC #
45923493942
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.78 in.

Details

Voltage
100-288
Bulb Base Type
Extended Mogul
Bulb Shape
Type B
Watts
54
Standards
cULus Classified - cULus Listed
Bulb Type
Corncob
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +65C (+149F)
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Finish
White
Weight
1.90
Material
Aluminum and Polycarbonate
For Use With
Indoor and Outdoor Lighting

Description

This 54W LED HID Replacement from SATCO PRODUCTS is a Type B BBP - Economy Hi-Pro with a corncob bulb type, bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F), and is suitable for both indoor and outdoor usage. It has a LED bulb technology, extended mogul bulb base type, 54 watts, 3.35 inch light bulb diameter, white bulb finish, 8.78 inch length, 1.90 pound weight, 100-288 voltage, and is made of aluminum and polycarbonate.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.