Zoro Homepage

5.5-Watt A15 LED - Clear - Candelabra Base - 2700K - 450 Lumens, 2PK

  • Mfr # S21871

  • Zoro # G109012437


product price: $9.99
/pk 2, $5.00/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
A15
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21871
Zoro #
G109012437
UPC #
045923218712
Country of Origin
China

Dimensions

Length
3.43 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
A15
Color Temperature
Warm White
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Bulb Primary Application
Indoor and Outdoor Lighting
Standards
cULus Listed ; FCC ; RoHS; UL listed Wet rating
Energy Star Compliant
Yes
Light Color
Warm White
Bulb Beam Angle
300 degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
90+
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Clear
Wattage Equivalency
40W (Incandescent)
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts

Description

5.5-Watt A15 LED - Clear - Medium Base - 2700K - 450 Lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.