Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5-Watt A15 LED - Clear - Medium Base - 2700K - 450 Lumens, 2PK

  • Mfr # S21873

  • Zoro # G709012455


product price: $9.99
/pk 2, $5.00/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
A15
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21873
Zoro #
G709012455
UPC #
45923218736
Country of Origin
China

Dimensions

Length
3.39 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
A15
Color Temperature
Warm White
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
40W (Incandescent)
Color Rendering Index
90+
Bulb Beam Angle
300 degrees
Standards
cULus Listed ; FCC ; RoHS; UL listed Wet rating
Light Color
Warm White
Energy Star Compliant
Yes
Bulb Primary Application
Indoor and Outdoor Lighting
For Enclosed Fixtures
Yes
Bulb Designation
A15
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Satco's S21873 5.5-watt clear, A15 bulb with a medium base is dimmable and offers warm white light and a 300 degree beam spread. The carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.