Zoro Homepage

5.5-Watt A15 LED - Frosted - Medium Base - 2700K - 450 Lumens, 2PK

  • Mfr # S21874

  • Zoro # G009012414


product price: $9.99
/pk 2, $5.00/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
A15
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21874
Zoro #
G009012414
UPC #
045923218743
Country of Origin
China

Dimensions

Length
3.39 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
A15
Color Temperature
Warm White
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Frosted
Bulb Primary Application
Indoor and Outdoor Lighting
Color Rendering Index
90+
Energy Star Compliant
Yes
Standards
cULus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
320 degrees
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Light Color
Warm White
Wattage Equivalency
40W (Incandescent)
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius

Description

Satco's S21874 5.5-watt, A15 LED bulb with a medium base is dimmable and offers warm white light with a 320 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.