Zoro Homepage

5.5 Watt B11 LED Clear Medium Base 5000K 120 Volt, 2PK

  • Mfr # S21881

  • Zoro # G712110018


product price: $8.95
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.90

Key Features

Voltage
120V
Watts
5.5W
Bulb Shape
B11
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21881
Zoro #
G712110018
UPC #
045923218811
Country of Origin
China

Dimensions

Length
3.58 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium (E26)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
Natural Light
Dimmable
Yes
Lumens
500L
Rated Life
15000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
300 Degrees
Color Rendering Index
90
Bulb Designation
B11
Standards
cETLus - Listed, FCC, Wet, RoHS
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Primary Application
Lighting
Wattage Equivalency
60 watts
Light Color
Natural Light
For Use With
Indoor/Outdoor Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVO's S21881 5.5-watt clear, LED B11 bulb with a medium base is dimmable and offers 5000K natural light. Wet rated for indoor and outdoor applications, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.