
5.5-Watt B11 LED - Frosted - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK
Mfr # S21830
Zoro # G909012446
product price:Â $8.99
/pk 2, $4.50/eaKey Features
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
B11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21830
Zoro #
G909012446
UPC #
045923218309
Country of Origin
China
Dimensions
Length
3.97 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
60W (Incandescent)
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
300 degrees
Color Rendering Index
90+
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Light Color
Warm White
Energy Star Compliant
Yes
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Description
3-Watt B11 LED - Clear - Medium Base - 2700K - 250 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.