
5.5-Watt B11 LED - Frosted - Candelabra Base - 5000K - 500 Lumens - 120 Volts, 2PK
Mfr # S21831
Zoro # G909012408
product price:Â $9.99
/pk 2, $5.00/eaKey Features
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
B11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21831
Zoro #
G909012408
UPC #
045923218316
Country of Origin
China
Dimensions
Length
3.97 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Natural Light
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Natural Light
Color Rendering Index
90+
Wattage Equivalency
60W (Incandescent)
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Energy Star Compliant
Yes
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Beam Angle
300 degrees
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts
Description
3-Watt B11 LED - Frosted - Medium Base - 2700K - 250 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.