Zoro Homepage

5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts

  • Mfr # S21291

  • Zoro # G005829283


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
B11
Bulb Housing
Glass / Nickel Plated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21291
Zoro #
G005829283
UPC #
045923206061
Country of Origin
China

Dimensions

Length
3.58

Details

Item
LED Filament Bulb
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
B11
Bulb Housing
Glass / Nickel Plated Aluminum
Color Temperature
4000K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
Wet
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Beam Angle
300 Degrees
Color Rendering Index
90+
Green Certification or Other Recognition
Lawful for sale in California
Standards
cETLus
Type
Standard
Light Color
Cool White
Bulb Primary Application
Decorative
Light Distribution
300
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

Satco's S21291 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.58 inches, MOD: 1.38 inches • Medium base • Clear finish • B11 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.