5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts

  • Mfr # S21279

  • Zoro # G005829276


product price:  $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Voltage
120
Watts
5.5
Bulb Base Type
Candelabra
Bulb Shape
B11
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21279
Zoro #
G005829276
UPC #
45923205941
Country of Origin
China

Dimensions

Length
3.4

Details

Item
LED Filament Bulb
Voltage
120
Watts
5.5
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Bulb Beam Angle
300
Green Certification or Other Recognition
Lawful for sale in California
Color Rendering Index
90+
Bulb Primary Application
Decorative
For Enclosed Fixtures
Yes
Light Distribution
300
Bulb Finish
Frost
Standards
cETLus
Bulb Designation
Wet
Light Color
Soft White
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts

Description

Satco's S21279 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Frost finish • B11 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.