Shop SATCO
See all product information
Create Account
5.5 Watt C11 LED 2000K CCT Medium Base Clear Glass Amber Coil Filament Dimmable 120 Volt
- Mfr # S14223
- Zoro # G423313968
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Color
Clear
Finish
Clear Amber
Voltage
120V
Outside Dia.
1.38 in
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14223
- Zoro #
- G423313968
- UPC #
- 45923142239
- Country of Origin
- China
- Color
- Clear
- Finish
- Clear Amber
- Voltage
- 120V
- Application
- Lighting
- CRI
- 90+
- Standards
- cULus, FCC, Wet, RoHS
- Dimmable
- Yes
- CCT
- 2000K
- Lamp Count
- 1
- Material
- Glass
- Incandescent Equivalent
- 40 W
- Lamp Base
- Medium
- Watts
- 5.5 W
- Damp/Wet Rating
- Wet
- Color Temperature
- 2700 K
- Temp. Range
- -25° C to +40° C (-13° F to +104° F)
- Lumens
- 500 lm
- Lamp Shape
- C11
- ANSI Base
- E26
- Rated Life
- 15,000 hr
- Beam Spread
- 300°
Dimensions
- Outside Dia.
- 1.38 in
- Length
- 3.45 in
Description
Bring warmth, character, and vintage charm to any space with the S14223 LED Amber Lamps from SATCO. Designed with an elegant spiral filament and amber-tinted glass, these lamps deliver a rich 2000K glow that evokes the beauty of classic incandescent lighting while providing the efficiency and reliability of modern LED technology. With outstanding 90 CRI color rendering, these lamps create inviting illumination that enhances decor and ambiance. Wet location rated and suitable for enclosed fixtures, they are as versatile as they are stylish-perfect for restaurants, hospitality settings, decorative fixtures, and statement lighting applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.