
5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK
Mfr # S21846
Zoro # G609012470
product price: $10.15
/pk 2, $5.08/eaKey Features
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Bulb Housing
Glass / Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21846
Zoro #
G609012470
UPC #
45923218460
Country of Origin
China
Dimensions
Length
4.72 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Bulb Housing
Glass / Copper
Color Temperature
2700K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hrs
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
Wattage Equivalency
60W (Incandescent)
Bulb Beam Angle
300 Degrees
Energy Star Compliant
Yes
Bulb Primary Application
Indoor and Outdoor Lighting
Light Color
Warm White
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
90+
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
Description
3-Watt CA10 LED - Clear - Medium Base - 2700K - 250 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.