Zoro Homepage

5.5-Watt CA10 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK

  • Mfr # S21852

  • Zoro # G209012467


product price: $9.99
/pk 2, $5.00/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Shape
CA10
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21852
Zoro #
G209012467
UPC #
045923218521
Country of Origin
China

Dimensions

Length
4.33 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Light Color
Warm White
Wattage Equivalency
60W (Incandescent)
Energy Star Compliant
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
90+
Bulb Primary Application
Indoor and Outdoor Lighting
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
300 degrees
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius

Description

5-Watt BT15 LED - Clear - Medium Base - 2700K - 450 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.