5.5-Watt CA10 LED - Frosted - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK

  • Mfr # S21847

  • Zoro # G009012445


product price:  $9.49
/pk 2, $4.75/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21847
Zoro #
G009012445
UPC #
45923218477
Country of Origin
China

Dimensions

Length
4.72 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Light Color
Warm White
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
300 degrees
Bulb Primary Application
Indoor and Outdoor Lighting
Wattage Equivalency
60W (Incandescent)
Energy Star Compliant
Yes
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts

Description

4-Watt CA10 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.