Zoro Homepage

5.5 Watt G16.5 LED Candelabra Base Clear 3500K CCT 120 Volt

  • Mfr # S12477

  • Zoro # G715839176


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
120V
Watts
5.5W
Bulb Shape
G16.5
Dimmable
Yes
Lumens
500L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12477
Zoro #
G715839176
UPC #
045923124778
Country of Origin
China

Dimensions

Length
3.11 in
Bulb Dia.
1.97 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Color Rendering Index
90+
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
60W
Location Rating
Wet
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
For Use With
Lighting
ANSI Base
E12
Material
Glass
Color
Clear

Description

Satco's S12477 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light.


  • MOL: 3.11 inches, MOD: 1.97 inches
  • Candelabra Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 3500K Neutral White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.