5.5-Watt G16.5 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK

  • Mfr # S21813

  • Zoro # G509012419


product price:  $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Shape
G16.5
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21813
Zoro #
G509012419
UPC #
045923218132
Country of Origin
China

Dimensions

Length
3.11 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
60W (Incandescent)
Bulb Designation
G16.5
Bulb Primary Application
Indoor and Outdoor Lighting
Energy Star Compliant
Yes
Bulb Beam Angle
300 degrees
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
90+
Light Color
Warm White
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.