
5.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK
Mfr # S21814
Zoro # G109012420
product price: $9.99
/pk 2, $5.00/eaKey Features
Voltage
120V
Watts
5.5W
Bulb Shape
G16.5
Dimmable
Yes
Lumens
500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21814
Zoro #
G109012420
UPC #
045923218149
Country of Origin
China
Dimensions
Length
3.11 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Warm White
Dimmable
Yes
Lumens
500
Light Technology
LED
Bulb Primary Application
Indoor and Outdoor Lighting
Light Color
Warm White
Color Rendering Index
90+
Bulb Beam Angle
320 degrees
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Bulb Finish
White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Wattage Equivalency
60W (Incandescent)
Indoor/Outdoor Usage
Indoor;Outdoor
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Description
4.5-Watt G16.5 LED - White - Medium Base - 2700K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.