Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 Watt G25 LED Medium Base 2700K CCT Silver Crown 60 Watt Replacement

  • Mfr # S12541

  • Zoro # G015839142


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
G25
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12541
Zoro #
G015839142
UPC #
045923125416
Country of Origin
China

Dimensions

Length
4.53 in
Bulb Dia.
3.15 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
G25
Color Temperature
Warm White; 2700K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Bulb Finish
Silver
Standards
cULus - Listed;FCC;Wet;RoHS;IP20
Bulb Beam Angle
180°
Color Rendering Index
90+
Incandescent Wattage Equivalency
60W
Color
Silver
ANSI Base
E26
Material
Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
For Use With
Lighting
Lamp Count
1
Location Rating
Wet

Description

SATCO NUVO's S12541 Silver Crown LED lamp delivers vintage-inspired elegance with modern performance. This 5.5-watt G25 bulb features a striking half-bowl silver finish that redirects light back into the bulb, producing a soft, ambient glow while reducing harsh downward illumination. Perfect for restaurants, hotels, and stylish residential spaces, it creates a warm and inviting atmosphere with a 2700K color temperature. The classic LED filament design mimics the charm of traditional incandescent bulbs while operating at lower wattages for greater energy efficiency. With dimmability down to 10% and a wet-location rating, this lamp brings both sophistication and versatility to decorative lighting applications.


  • Silver Crown G25 Bulb
  • Indirect Lighting
  • Dimmable Warm White
  • Ideal for Pendant Light Fixtures
  • 90 CRI High Quality Light
  • 15,000 Hour Functional Life
  • 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.