Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 Watt MR16 LED GU10 Base 5000K 120 Volt 40 Deg. Beam Angle 2-Card, 2PK

  • Mfr # S21745

  • Zoro # G212110068


product price: $9.99
/pk 2, $5.00/ea
Sold in multiples of 2 for $19.98

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21745
Zoro #
G212110068
UPC #
045923217456
Country of Origin
China

Dimensions

Length
2.2 in
Bulb Dia.
1.97 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
Natural Light
Dimmable
Yes
Lumens
500L
Rated Life
25000
Light Technology
LED
Standards
cULus - Listed, FCC, Damp, RoHS
Light Color
Natural Light
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Bulb Primary Application
Lighting
For Enclosed Fixtures
Yes
Bulb Finish
White
Bulb Beam Angle
40 Degrees
Wattage Equivalency
50 watts
For Use With
Indoor Lighting
Incandescent Wattage Equivalency
50W
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp Rated

Description

SATCO NUVOs LED Mini-Reflectors are a direct replacement for outdated Halogen lamps. SKU S21745 is a 5.5-watt, 5000K, MR16 lamp with a GU10 base that will easily fit into existing fixtures to upgrade down lighting, accent lighting and pendant lighting. This long-lasting lamp delivers roughly 25,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.