Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 Watt, MR16 LED, Tunable White, Starfish IOT, 120 Volt, 400 Lumens, RGBW

  • Mfr # S11271

  • Zoro # G914810624


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11271
Zoro #
G914810624
UPC #
45923112713
Country of Origin
China

Dimensions

Length
1.97 in
Bulb Dia.
2.2 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Aluminum / Plastic
Color Temperature
Warm to Cool White/Color Changeable
Dimmable
Yes
Lumens
400L
Rated Life
25000
Light Technology
LED
Color Rendering Index
80
Wattage Equivalency
50W
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Bulb Designation
MR16
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
Bulb Beam Angle
50 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Light Color
Color Changing, Cool White, Warm White
Application
Lighting
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Satco's S11271 5.5-watt LED MR16-GU10 RGW and Tunable White Mini Reflector lamp for recessed and track fixtures are the perfect choice for accenting your home's decor and architectural features, adding color and dimension. Adjust color and toning with time of day, drawing the very best features out in your home around the clock for unique visual effects.


  • •MR16-GU10 Base Mini Reflector Lamp with STARFISH Wi-Fi Technology
  • •Color changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • •Dimmable with the STARFISH app
  • •Damp location and enclosed fixture rated
  • •ENERGY STAR listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.