Shop SATCO
See all product information
Create Account
5.5 Watt PLC LED 27K/3K/35K/4K CCT G24d Base Omni Type A/B 120-277 Volt
- Mfr # S29883
- Zoro # G223961079
product price:Â
$
16.29
/ea
Key Features
Location Rating
Damp
Lamp Shape
PLC
Lamp Base
G24d (2-Pin)
Lumens
800L
Material
Plastic / Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29883
- Zoro #
- G223961079
- UPC #
- 045923413414
- Country of Origin
- China
- Location Rating
- Damp
- Lamp Shape
- PLC
- Lamp Base
- G24d (2-Pin)
- Lumens
- 800L
- Material
- Plastic / Aluminum
- CCT
- 2700K/3000K/3500K/4000K
- Beam Spread
- 360°
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K
- Operating Temperature
- -4°F to +113°F
- Watts
- 5.5W
- Voltage
- 120V to 277V
- Color
- White
- For Use With
- Lighting
- Lamp Count
- 1
- Hours Rated
- 50000
- Incandescent Equivalent
- 13W
- Dimmable
- Non-Dimmable
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- CRI
- 80+
- Ansi Base
- G24d
Dimensions
- Outside Diameter
- 1.4 in
- Length
- 5.1 in
Description
Upgrade existing CFL installations with versatile omnidirectional S29883 LED PLC lamps designed for performance and flexibility. Available in 5.5W with G24d base, these energy-efficient replacements offer seamless compatibility with a wide range of fixtures. Dual-mode Type A+B operation allows use with existing ballasts or in ballast bypass applications, simplifying upgrades and reducing installation time. Featuring four selectable CCT options and a broad 120V-277V voltage range, these lamps deliver adaptable, reliable lighting for diverse commercial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.