Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5-Watt T10 LED - Clear - Medium Base - 5000K - 450 Lumens - 120 Volts, 2PK

  • Mfr # S21863

  • Zoro # G609012425


product price: $9.49
/pk 2, $4.75/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T10
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21863
Zoro #
G609012425
UPC #
45923218637
Country of Origin
China

Dimensions

Length
5 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T10
Color Temperature
Natural Light
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Clear
Color Rendering Index
90+
For Enclosed Fixtures
Yes
Bulb Designation
T10
Energy Star Compliant
No
Light Color
Natural Light
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Beam Angle
300 degrees
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Wattage Equivalency
40W (Incandescent)
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.