
5.5-Watt T10 LED - Frosted - Medium Base - 3000K - 450 Lumens - 120 Volts, 2PK
Mfr # S21864
Zoro # G309012459
product price: $10.99
/pk 2, $5.50/eaKey Features
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T10
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21864
Zoro #
G309012459
UPC #
45923218644
Country of Origin
China
Dimensions
Length
5 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T10
Color Temperature
Soft White
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Bulb Primary Application
Indoor and Outdoor Lighting
Color Rendering Index
90+
Bulb Finish
Frosted
Energy Star Compliant
No
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Soft White
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Wattage Equivalency
40W (Incandescent)
Bulb Beam Angle
320 degrees
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Description
8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.