
5.5 Watt T14 LED Medium Base Clear 3000K CCT 120 Volt
Mfr # S12534
Zoro # G915839143
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T14
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12534
Zoro #
G915839143
UPC #
045923125348
Country of Origin
China
Dimensions
Length
4.53 in
Bulb Dia.
1.77 in
Details
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
T14
Color Temperature
Soft White; 3000K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Bulb Beam Angle
300°
Bulb Finish
Clear
Color Rendering Index
90+
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Incandescent Wattage Equivalency
40W
Material
Glass
Color
Clear
For Use With
Lighting
Application
Lighting
Location Rating
Wet
ANSI Base
E26
Operating Temperature
-20C (-4F) to +45C (+113F)
Description
Satco's S12534 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
- 5.5 watt with 500 lumens, 90 CRI, 3000K in soft white
- Dimensions: 4.53 inch length x 1.77 inch diameter
- Clear Finish
- 3-Year Limited Warranty
- Wet rated with a beam spread of 300 degrees
- Features an incandescent equivalent of 40 watts
- Rated for 15,000 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.