5.8 Watt R20 LED - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt

  • Mfr # S11782

  • Zoro # G713344061


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Voltage
120V
Watts
5.8W
Bulb Base Type
Medium (E26)
Bulb Shape
R20
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11782
Zoro #
G713344061
UPC #
45923117824
Country of Origin
China

Dimensions

Length
3.86 in
Bulb Dia.
2.48 in

Details

Voltage
120V
Watts
5.8W
Bulb Base Type
Medium (E26)
Bulb Shape
R20
Bulb Housing
Plastic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Dimmable
Lumens
525L
Rated Life
25000 hrs
Light Technology
LED
Bulb Beam Angle
120 Degrees
Bulb Finish
White
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Light Color
Warm White to Natural, Warm Dimming
Wattage Equivalency
50 watts
Bulb Designation
R20
For Enclosed Fixtures
Yes
Color Rendering Index
90
Standards
cULus
Indoor/Outdoor Usage
Indoor
Color
White
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
50W
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Transform your lighting experience with SATCO NUVO's LED S11782 reflector light bulb. Designed for superior energy efficiency, this bulb provides vibrant, true-to-life white light with an impressive CRI of 90. The classic R20 shape, allows this lamp to fit seamlessly into a variety of fixtures to suit many different needs. Offering a 5 CCT range from a soft 2700K to a crisp 5000K, and a dim-to-warm capability feature from 3000K to 2000K, this lamp allows you to enjoy the nostalgic charm of traditional incandescent lighting with modern efficiency. With a wide 120 degrees beam angle, this bulb is versatile enough to suit any environment, from living rooms and dining areas to offices, museums, and retail stores, ensuring the perfect ambiance for every setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.