Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK

  • Mfr # S12460

  • Zoro # G409907570


product price: $14.99
/pk 4, $3.75/ea

Key Features

Voltage
120
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12460
Zoro #
G409907570
UPC #
45923124600
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
450
Rated Life
15000
Light Technology
LED
Bulb Beam Angle
280 Degrees
Bulb Finish
Clear
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
For Enclosed Fixtures
Yes
Wattage Equivalency
40W
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Standards
cULus / RoHS / FCC
Light Color
Warm White
Color Rendering Index
90
Color
Clear
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
UL 1993 Environmental Rating
Wet

Description

Satco's S12460 5-watt, A19 LED bulb with a medium base is dimmable and offers warm white light with a 280-degree beam spread. Wet-rated for use in kitchens and bathrooms, this clear bulb is sold in a convenient 4-pack. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.