
5W, PL LED, G24D Base, Frost Finish, Type A/B Dual Ballast, 2700K, 120-277V
Mfr # S21430
Zoro # G021903462
product price: $9.65
/eaKey Features
Voltage
120V-277V
Lamp Base
G24d (2-Pin)
Outside Diameter
1.52 in
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Color
Frost
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21430
Zoro #
G021903462
UPC #
045923409691
Country of Origin
Thailand
Dimensions
Outside Diameter
1.52 in
Length
3.9 in
Details
Voltage
120V-277V
Lamp Base
G24d (2-Pin)
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Color
Frost
Lamp Count
1
Dimmable
No
Beam Spread
300
Watts
5W
Color Temperature
Warm White
Lumens
580L
Lamp Shape
PL
Material
Aluminum
Hours Rated
50000
Item
LED CFL Replacements Pin Based
Lens Material
Polycarbonate (PC)
Application
Lighting
CCT
2700K
Location Rating
Damp
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
CRI
80+
Ansi Base
G24d
Description
SATCO NUVO's S21430 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 2700K warm white light with a G24d base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.