5W, PL LED, G24D Base, Frost Finish, Type A/B Dual Ballast, 3000K, 120-277V

  • Mfr # S21431

  • Zoro # G821903471


product price: $9.65
/ea

Key Features

Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Application
Lighting
Lumens
610L
Lens Material
Polycarbonate (PC)
Beam Spread
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21431
Zoro #
G821903471
UPC #
045923409707
Country of Origin
Thailand

Dimensions

Outside Diameter
1.52 in
Length
3.9 in

Details

Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Application
Lighting
Lumens
610L
Lens Material
Polycarbonate (PC)
Beam Spread
300
Color
Frost
Lamp Shape
PL
CRI
80+
Lamp Count
1
Location Rating
Damp
Ansi Base
G24d
Color Temperature
Soft White
Voltage
120V-277V
CCT
3000K
Watts
5W
Hours Rated
50000
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Material
Aluminum
Item
LED CFL Replacements Pin Based
Dimmable
No
Lamp Base
G24d (2-Pin)

Description

SATCO NUVO's S21431 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 3000K warm white light with a G24d base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.