5W, PL LED, G24D Base, Frost Finish, Type A/B Dual Ballast, 5000K, 120-277V

  • Mfr # S21434

  • Zoro # G921903463


product price: $9.65
/ea

Key Features

Dimmable
No
Hours Rated
50000
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Application
Lighting
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21434
Zoro #
G921903463
UPC #
045923409738
Country of Origin
Thailand

Dimensions

Outside Diameter
1.52 in
Length
3.9 in

Details

Dimmable
No
Hours Rated
50000
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Application
Lighting
Watts
5W
Lamp Base
G24d (2-Pin)
Color Temperature
Natural Light
Lens Material
Polycarbonate (PC)
Lamp Shape
PL
CRI
80+
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Location Rating
Damp
CCT
5000K
Ansi Base
G24d
Material
Aluminum
Lamp Count
1
Lumens
650L
Beam Spread
300
Item
LED CFL Replacements Pin Based
Voltage
120V-277V
Color
Frost

Description

SATCO NUVO's S21434 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 5000K daylight light with a G24d base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.