5W, PL LED, GX23 Base, Frost Finish, Type A/B Dual Ballast, 3000K, 120-277V

  • Mfr # S21421

  • Zoro # G721903465


product price: $9.65
/ea

Key Features

Length
4.09 in
CCT
3000K
Beam Spread
300
Lamp Base
GX23
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21421
Zoro #
G721903465
UPC #
045923409363
Country of Origin
Thailand

Dimensions

Length
4.09 in
Outside Diameter
1.52 in

Details

Item
LED CFL Replacements Pin Based
CCT
3000K
Color Temperature
Soft White
Beam Spread
300
Lamp Base
GX23
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Location Rating
Damp
Voltage
120V-277V
Lamp Count
1
Watts
5W
CRI
80+
Hours Rated
50000
Lumens
610L
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Material
Aluminum
Color
Frost
Lamp Shape
PL
Ansi Base
GX23
Dimmable
No
Lens Material
Polycarbonate (PC)
Application
Lighting

Description

SATCO NUVO's S21421 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 3000K warm white light with a GX23 base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.