5W, PL LED, GX23 Base, Frost Finish, Type A/B Dual Ballast, 3500K, 120-277V

  • Mfr # S21422

  • Zoro # G321903469


product price:  $9.65
/ea

Key Features

Ansi Base
GX23
Application
Lighting
Lumens
630L
Color
Frost
Lamp Base
GX23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21422
Zoro #
G321903469
UPC #
045923409370
Country of Origin
Thailand

Dimensions

Outside Diameter
1.52 in
Length
4.09 in

Details

Ansi Base
GX23
Application
Lighting
Lumens
630L
Color Temperature
Neutral White
Color
Frost
Lamp Base
GX23
Lens Material
Polycarbonate (PC)
Location Rating
Damp
Dimmable
No
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
CCT
3500K
Lamp Shape
PL
Voltage
120V-277V
Material
Aluminum
Beam Spread
300
CRI
80+
Item
LED CFL Replacements Pin Based
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Lamp Count
1
Watts
5W
Hours Rated
50000

Description

SATCO NUVO's S21422 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 3500K neutral white light with a GX23 base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.